References
Aventics:0830100469
Rubix:157A6166
Manufacturer :0830100469

Documents
Product details : AVENTICS 0830100469 ELECTRONIC SENSOR
Sensor
Technical specifications
Attributes
| Type | sensor |
|---|---|
| Min. tension | 12 V |
| Max. tension | 36 V |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 66.38 excl. VAT
/ Each
£ 79.66 incl. VAT
- In stock: Next day delivery
