SMC VPA544-1-A 3 PORT AIR OPERATED VALVE

Pilot Poppet Valve

See technical informationSee documents

References

SMC:VPA544-1-A
Rubix:2609339
EAN:3618036557695
brand logo

Technical specifications

Typeair operated valve
Number of Ports3
See all Specifications

Documents

Product details : SMC VPA544-1-A 3 PORT AIR OPERATED VALVE


3 Port Air Operated Valve.High flow capacity: Cv1.0 (VPA300), Cv2.3 (VPA500), Cv4.0 (VPA700). Possible to use as either selector valve or divider valve.Changeable from normally closed style to normally open style.
Body Size: 5 (3/8)
Body Style: 4 (Base Mounted)
Valve Option: Standard
Port Size: Without Sub-plate
Thread: Rc (PT)
Passage: A (Normally Closed)
Option: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)33x91x46 mm
Logistic Weight240 g
Typeair operated valve
Number of Ports3
£ 88.48 excl. VAT
/ Each
£ 106.18 incl. VAT
  • Delivery usually within ( 4 ) days