References
Festo:PQ-RK-28-B
Rubix:121A6632
Manufacturer :550599
EAN:4052568052171
Documents
Product details : FESTO 550599 PIPE CLAMP PQ-RK-28-B
Pipe clamp PQ-RK-28-B For Mounting pipes with outside diameters 12, 15, 18, 22 and 28 mm, colour: white, conforms to RoHS. Nominal size=25 mm, Container size=1, Ambient temperature=-25 - 85 °C, Product weight=8,4 g, Materials note=Conforms to RoHS
Pipe clamp PQ-RK-28-B 550599
Technical specifications
Attributes
| Logistic Weight | 9,1 g |
|---|
Show UNSPSC/ECL@SS
£ 3.76 excl. VAT
/ Each
£ 4.51 incl. VAT
- Delivery usually within ( 6 ) days
