Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Tubes and pipes
Accessory for pneumatic fitting system
FESTO 550598 PIPE CLAMP PQ-RK-22-B
FESTO 550598 PIPE CLAMP PQ-RK-22-B
Pipe Clamp
References
festo:
PQ-RK-22-B
rubix:
121A6631
manufacturer :
550598
ean:
4052568052164
Technical specifications
Type
pipe clamp
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 550598 PIPE CLAMP PQ-RK-22-B
Pipe clamp PQ-RK-22-B For Mounting pipes with outside diameters 12, 15, 18, 22 and 28 mm, colour: white, conforms to RoHS. Nominal size=22 mm, Container size=10, Ambient temperature=-25 - 85 °C, Product weight=5,1 g, Materials note=Conforms to RoHS
Technical specifications
Attributes
Logistic Weight
5,4
g
Type
pipe clamp
Connecting diameter (metric)
20.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.70
excl. VAT
/ 10
pieces
£
15.24
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
AVENTICS 1823391250
AVENTICS R412004977
AVENTICS R412005123
FESTO 7549 PROTECTIVE CONDUIT
AVENTICS 2122938120
AVENTICS 1823381003
AVENTICS 1823391915
AVENTICS 1823391053
AVENTICS R412005051
AVENTICS 2122604180
AVENTICS 1823381025
FESTO 19116 PROTECTIVE CONDUIT FITTING MKVV-PG-36-B
AVENTICS 2123108000
NORGREN 430331613 16/13 TUBE SUPPORT
AVENTICS R412005259