FESTO 550595 PIPE CLAMP PQ-RK-12-B

Pipe Clamp

See technical informationSee documents

References

Festo:PQ-RK-12-B
Rubix:269A5178
Manufacturer :550595
EAN:4052568052133
PQ-RK-12-B Pipe clamp

Technical specifications

Documents

Product details : FESTO 550595 PIPE CLAMP PQ-RK-12-B


Pipe clamp PQ-RK-12-B For Mounting pipes with outside diameters 12, 15, 18, 22 and 28 mm, colour: white, conforms to RoHS. Nominal size=12 mm, Container size=10, Ambient temperature=-25 - 85 °C, Product weight=2,4 g, Materials note=Conforms to RoHS

Technical specifications


Attributes
Logistic Weight2,78 g
Typepipe clamp
Connecting diameter (metric)11.5 mm
£ 8.30 excl. VAT
/ 10 pieces
£ 9.96 incl. VAT
  • Delivery usually within ( 6 ) days