References
Festo:PQ-AL-18X1X3000
Rubix:124A9868
Manufacturer :177734
EAN:4052568038731
Documents
Product details : FESTO 177734 PIPE PQ-AL-18X1X3000
Pipe PQ-AL-18X1X3000 For compressed Air, vacuum or liquids. Supplied in lengths of 3 m. Outside diameter=18 mm, Inside diameter=16 mm, Temperature dependent operating pressure=-0,95 - 15 bar, Medium temperature=-25 - 75 °C, Ambient temperature=-30 - 75 °C
Technical specifications
Attributes
| Logistic Weight | 433 g |
|---|
Show UNSPSC/ECL@SS
£ 23.88 excl. VAT
/ Each
£ 28.66 incl. VAT
- Delivery usually within ( 6 ) days
