References
Festo:PQ-AL-22X1X3000
Rubix:124A9869
Manufacturer :177735
EAN:4052568075651
Documents
Product details : FESTO 177735 PIPE PQ-AL-22X1X3000
Pipe PQ-AL-22X1X3000 For compressed Air, vacuum or liquids. Supplied in lengths of 3 m. Outside diameter=22 mm, Inside diameter=20 mm, Temperature dependent operating pressure=-0,95 - 15 bar, Medium temperature=-25 - 75 °C, Ambient temperature=-30 - 75 °C
Technical specifications
Attributes
| Logistic Weight | 533 g |
|---|
Show UNSPSC/ECL@SS
£ 29.47 excl. VAT
/ Each
£ 35.36 incl. VAT
- Delivery usually within ( 6 ) days
