References
SMC:VVQ4000-50B-C12
Rubix:109A9416
Manufacturer :00058813
EAN:3618036528831
Product details : SMC VVQ4000-50B-C12 FITTING ASSY
VQ valves are ideal for applications requiring high speed, frequent operation, stable response time and long service life. Innovative mounting methods allow valves to be changed without entirely disassembling the manifold. Built-in one-touch fittings save piping time and labor.
Strengths
•Fluid: air/inert gas
Ambient fluid temperature: metal seal -10 to 50C;rubber seal -5 to 50COptional IP65 enclosure
Ambient fluid temperature: metal seal -10 to 50C;rubber seal -5 to 50COptional IP65 enclosure
Technical specifications
Attributes
| Type | plug lead single unit |
|---|
Show UNSPSC/ECL@SS
£ 67.30 excl. VAT
/ 10 pieces
£ 80.76 incl. VAT
- Delivery usually within ( 4 ) days
