References
Festo:NECC-L2G4-C1-M
Rubix:214A9376
Manufacturer :575303
EAN:4052568059446
Documents
Product details : FESTO 575303 PLUG NECC-L2G4-C1-M
plug NECC-L2G4-C1-M Corrosion resistance classification CRC=1, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Type of coupling | screw coupling |
|---|---|
| Max. temperature | 70 °C |
| Min. temperature | -20 °C |
| Connection | pcb plug connector with 3,5 mm grid dimension |
Show UNSPSC/ECL@SS
£ 5.65 excl. VAT
/ Each
£ 6.78 incl. VAT
- Delivery usually within ( 6 ) days
