SPARTEX LOK216 PLUG & HOIST CONTROL COVER 335MM X 248MM RED

Plug

See technical information

References

Spartex:LOK216
Rubix:251A4909
brand logo

Technical specifications

Typespartex lok216 plug & hoist control cover 335mm x 248mm red

Product details : SPARTEX LOK216 PLUG & HOIST CONTROL COVER 335MM X 248MM RED


Used to enclose plugs and hanging control panels
Hard wearing polyester

Strengths

Manufactured using hard wearing Polyester cloth with reinforced inserts and a PVC liner. Used to enclose plugs and hanging control panels.

Technical specifications


Attributes
Typespartex lok216 plug & hoist control cover 335mm x 248mm red
£ 29.44 excl. VAT
/ Each
£ 35.33 incl. VAT
  • Usually arrives within 14 working days