CAMOZZI PNEU FOOT OPERATED 234-925

Pneumatic Foot Operated Pedal

See technical informationSee documents
References
Camozzi:234-925
Rubix:107A2753
Manufacturer :234-925
brand logo
Technical specifications
Typepneumatic foot operated pedal
Number of Ports3
Documents

Product details : CAMOZZI PNEU FOOT OPERATED 234-925


The pedals can be supplied in either a pneumatic or electrical foot operated version. The pneumatic type is available with a 5/2 valve and G1/4 front ports, which allow the fittings and silencers to be assembled conveniently on the front face. A 3/2 operation can be obtained by closing an outlet port. The electrical type is available with a single-pole changeover contact microswitch and a front wire outlet (PG9).

Technical specifications


Attributes
Typepneumatic foot operated pedal
Number of Ports3
Show UNSPSC/ECL@SS
£ 91.29 excl. VAT
/ Each
£ 109.55 incl. VAT
  • Usually arrives within 14 working days