SMC PSE543-M3 COMPACT PRESSURE SENSOR FOR PNEUMATICS
Pneumatic Pressure Sensor
See technical informationSee documentsReferences
SMC:PSE543-M3
Rubix:2606815

Documents
Product details : SMC PSE543-M3 COMPACT PRESSURE SENSOR FOR PNEUMATICS
Digital pressure switch
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
•Compact pressure sensor for pneumatics
•Proof pressure: 500kPa
•Accuracy (ambient temp. of 25°C): ¹2%F.S. or less
•Repeatability: ¹0.2%F.S. or less
•Enclosure: IP40
Sensor Range: 3 [For Compound Pressure (-100~100kPa)]
Accuracy: ±2%F.S.
Port Size: M3X0.5
Option: None
•Proof pressure: 500kPa
•Accuracy (ambient temp. of 25°C): ¹2%F.S. or less
•Repeatability: ¹0.2%F.S. or less
•Enclosure: IP40
Sensor Range: 3 [For Compound Pressure (-100~100kPa)]
Accuracy: ±2%F.S.
Port Size: M3X0.5
Option: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x21x10 mm |
|---|---|
| Logistic Weight | 54 g |
| Type | compact pneumatic pressure sensor |
| Execution | pse543 |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
| Max. tension | 24 V |
| Min. tension | 12 V |
Show UNSPSC/ECL@SS
£ 55.95 excl. VAT
/ Each
£ 67.14 incl. VAT
- Delivery usually within ( 8 ) days