References
Festo:SRBC-CA3-YR90-R-2A-1W-C2P20
Rubix:391A6453
Manufacturer :3482811
EAN:4052568269845

Documents
Product details : FESTO 3482811 SENSORBOX
Limit switch housing SRBC-CA3-YR90-R-2A-1W-C2P20 for feedback signal and position control of process valves, to be used with pneumatic oscillating actuators. Approval=c CSA us (OL), CE mark (see declaration of conformity)=(* according to the European Low Voltage Equipment Directive, * According to Directive 2011/65/EU on the restriction of the use of certain hazardous substances in electrical and electronic equipment), KC symbol=KC-EMV, Material note=RoHS compliant, Safety integrity level (SIL)=SIL 2
Technical specifications
Attributes
| Type | sensorbox |
|---|---|
| Execution | srbc |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. tension | 175 V |
| Voltage | 175 V |
| Connection | schroefklemmen (10-polig); kabelwartel m20x1.5 |
| Min. tension | 0 V |
| Degree of protection (IP) | ip67 |
Show UNSPSC/ECL@SS
£ 135.39 excl. VAT
/ Each
£ 162.47 incl. VAT
- Delivery usually within ( 2 ) days