PARKER G1/45/2LEVER P2LBX512VV


Pneumatic Solenoid Valve

References
parker hannifin:P2LBX512VV
rubix:152A6634
brand logo
brand logo
Technical specifications
TypePneumatic Solenoid Valve

Product details : PARKER G1/45/2LEVER P2LBX512VV


The Viking Xtreme Valve is a robust, versatile Inline valve that combines high performance with compact installation dimensions that is well suited for general to harsh industrial applications as well as mobile related applications. The valve can be installed as a single valve for point-of-use applications or mounted on aluminium bar manifolds for centralised applications. Viking Xtreme is a fully featured valve that has multiple solenoid voltages incorporating standard or mobile rated coils. Remote pilot valves are also available. Applications with salt spray and high vibration requirements can benefit from the Viking Xtreme valve features which include stainless steel end fasteners, internal springs, and solenoid armatures. The bi-directional over molded spool performs well in temperatures ranging from -40°C to +60°C and pressures ranging from vacuum to 16 bar.

Strengths

•This 3/2 versions are available with hand lever, pneumatically actuated and electrically actuated
Rail versions have passed shocks & vibration test IEC6173: 1999 cat 1 class B
No lubrication required

Applications

Road;Miscellaneous Industrial;Oil & Gas;Rail;Agri-Food;Forestry Equipment;Mobile

Technical specifications


Attributes
TypePneumatic Solenoid Valve
Show UNSPSC/ECL@SS
£ 138.77 excl. VAT
/ Each
£ 166.52 incl. VAT
  • Usually arrives within 14 working days