FESTO 575670 PNEUMATIC VALVE VUWS-L20-M32C-E-G18
Pneumatic valve VUWS-L20
See technical informationSee documentsReferences
Festo:VUWS-L20-M32C-E-G18
Rubix:109A6958
Manufacturer :575670
EAN:4052568104054

Documents
Product details : FESTO 575670 PNEUMATIC VALVE VUWS-L20-M32C-E-G18
Pneumatic valve VUWS-L20-M32C-E-G18 Valve function=3/2 closed, monostable, Type of actuation=pneumatic, Valve size=21 mm, Standard nominal flow rate=700 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 153 g |
|---|---|
| Type | vuws-l20-m32c-e-g18 pneumatic valve |
Show UNSPSC/ECL@SS
£ 39.11 excl. VAT
/ Each
£ 46.93 incl. VAT
- Delivery usually within ( 6 ) days