Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Valve terminal
FESTO 575508 PNEUMATIC VALVE
FESTO 575508 PNEUMATIC VALVE
Pneumatic valve VUWS-L25
References
festo:
VUWS-L25-M52-E-G14
rubix:
392A0164
manufacturer :
575508
ean:
4052568260651
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 575508 PNEUMATIC VALVE
Pneumatic valve VUWS-L25-M52-E-G14 Valve function=5/2 monostable, Type of actuation=pneumatic, Valve size=26,5 mm, Standard nominal flow rate=1300 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
Logistic Weight
372,38
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.18
excl. VAT
/
Each
£
63.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 555787 VERTICAL PRESSURE SUPPLY PLATE
FESTO 546104 SUB-BASE VABS-S2-1S-G38-B-R3
FESTO 194073 LABEL HOLDER CPV14-VI-ST-T-2
SMC EAR825-F12 REGULATOR
FESTO 561175 TIE ROD
FESTO 527639 MOUNTING CPVSC1-HS35
FESTO 565580 INSCRIPTION LABEL HOLDER
FESTO 547402 LABEL HOLDER CPVSC1-ST-11
SMC ARM5SA-06-A1 COMPACT MANIFOLD REGULATOR
SMC VVQC1000-L25-1-1 LEAD WIRE HOUSING ASSEMBLY
FESTO 565933 INPUT MODULE
FESTO 8025289 TIE ROD
SMC KFH06-02 FITTING
FESTO 561016 SUB-BASE
FESTO 547425 TIE ROD CPVSC1-ZA-14