References
Festo:VUWS-L30-M52-E-G38
Rubix:392A0183
Manufacturer :575601
EAN:4052568261382

Technical specifications
| Type | universal directional control valve |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 575601 PNEUMATIC VALVE
pneumatic valve VUWS-L30-M52-E-G38 Valve function=5/2 monostable, Type of actuation=pneumatic, Valve size=31 mm, Standard nominal flow rate=2300 l/min, Operating pressure=-0,9 - 10 bar
Pneumatic valve VUWS-L30-M52-E-G38 575601
Technical specifications
Attributes
| Type | universal directional control valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 2300 l/min |
Show UNSPSC/ECL@SS
£ 57.33 excl. VAT
/ Each
£ 68.80 incl. VAT
- Delivery usually within ( 2 ) days