SPARTEX TG14BOX PODIUM KIT 270MM X 80MM 70MM VARIOUS PK21

Podium kit

See technical information

References

Spartex:TG14BOX
Rubix:257A2052
brand logo

Technical specifications

Typespartex tg14box podium kit 270mm x 80mm 70mm various pk21

Product details : SPARTEX TG14BOX PODIUM KIT 270MM X 80MM 70MM VARIOUS PK21


Technical specifications


Attributes
Typespartex tg14box podium kit 270mm x 80mm 70mm various pk21
£ 53.37 excl. VAT
/ Each
£ 64.04 incl. VAT
  • Usually arrives within 14 working days