References
SMC:TU0604Y2-20
Rubix:262A6252
Manufacturer :TU0604Y2-20

Product details : SMC TU0604Y2-20 20M POLYURETHANE TUBING CLEAR YELLOW
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
Strengths
•Extremely flexible
Technical specifications
Attributes
| Logistic Weight | 380 g |
|---|---|
| Inner diameter | 4 mm |
| Outer diameter | 6 mm |
| Colour | yellow |
| Material | polyurethane |
| Reel length | 20 m |
| Max. temperature | 60 °C |
| Wall Thickness | 1 mm |
Show UNSPSC/ECL@SS
£ 18.16 excl. VAT
/ Each
£ 21.79 incl. VAT
- Delivery usually within ( 4 ) days