References
SMC:SYJ512-6G-M5-Q
Rubix:133A5407
Manufacturer :00043729

Product details : SMC SYJ512-6G-M5-Q SOLENOID VALVE
The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0.5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on sub-plates, creating a variety of solutions to meet your broadest engineering needs.
Strengths
•Fluid: air
Operating pressure range (MPa): 0.15 to 0.7
Ambient and fluid temperature: -10 to 50° C (no freezing)
Maximum operating frequency: 10Hz
Operating pressure range (MPa): 0.15 to 0.7
Ambient and fluid temperature: -10 to 50° C (no freezing)
Maximum operating frequency: 10Hz
Technical specifications
Attributes
| Type | smc syj512-6g-m5-q solenoid valve |
|---|---|
| Number of Ports | 3 |
| Voltage | 6 V |
| Max. service pressure | 7 bar |
| Volume flow rate | 150 l/min |
| Material | nbr |
| Pressure range | 0.15 to 0.7 mpa (1.5 to 7 bar) |
| Min. service pressure | 1.5 bar |
Show UNSPSC/ECL@SS
£ 50.97 excl. VAT
/ Each
£ 61.16 incl. VAT
- Delivery usually within ( 26 ) days