SMC HEC003-W5A PELTIER TYPE CHILLER
Precise Type, Water-cooled - HEC-W
See technical informationSee documentsReferences
SMC:HEC003-W5A
Rubix:393A7776
Manufacturer :HEC003-W5A
Documents
Product details : SMC HEC003-W5A PELTIER TYPE CHILLER
Can precisely control the temperature thanks to peltier technology
Strengths
Cooling capacity: 140 to 320 W
Temperature stability: ±0.01 °C to ±0.03 °C
Set temperature range: 10 to 60 °C
Learning control function
With heating function and self-diagnosis.
Technical specifications
Attributes
| Type | precise type, water-cooled - hec-w |
|---|
Show UNSPSC/ECL@SS
£ 7,788.27 excl. VAT
/ Each
£ 9,345.92 incl. VAT
- Usually arrives within 14 working days
