Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Switches
Pressure switch
SMC ITV1050-03F2BN ELECTRO-PNEUMATIC REGULATOR
SMC ITV1050-03F2BN ELECTRO-PNEUMATIC REGULATOR
Electro-Pneumatic Regulator
References
smc:
ITV1050-03F2BN
rubix:
2606992
Product details
Technical specifications
Product details : SMC ITV1050-03F2BN ELECTRO-PNEUMATIC REGULATOR
Compact and lightweight
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C.
•Pressure range: 0.005 to 0.9 MPa
•Maximum flow rate: 4000 l/min (ANR)
•Port sizes: 1/8, 1/4, 3/8, 1/2
•Applicable fieldbus protocols: IO-Link, CC-Link, DeviceNet™, PROFIBUS, RS-232C.
Model: 10 (200 L/min [ANR])
Pressure Range: 5 (0.005~0.9MPa)
Power Voltage: 0 (24VDC)
Input Signal: 0 (Current Style 4~20mADC
Requires Sourcing Type PLC Input Module):
Monitor Output: 3 (Switch Output PNP)
Thread: F (G[PF])
Port Size: 2 (1/4 [2000,3000])
Accessory: B (Flat Bracket)
Cable Connector: N (w/oCable Connector)
Pressure Display Unit: MPa
Options: None
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
381.60
excl. VAT
/
Each
£
457.92
incl. VAT
Delivery usually within (
4
) days
Select variants (6)
Add to cart
Check our products from related categories
NORGREN R74G-4GK-RMN REGULATOR EXCELON
SMC HRSH300-AF-40 THERMO CHILLER
AVENTICS R412007886
SMC IS10E-30F02-6L-A PRESSURE SWITCH
SCHNEIDER XMLA160D2S11 PRESSURE SWITCH XMLA 160 BAR
FESTO 8000033 PRESSURE SWITCH SPBA-P2R-G18-W-M12-0,25X
SMC ZSE20A-T-M5-J
FESTO 8074906 PRESSURE SENSOR SPAU-P10R-MS6-F-L-PNLK-&
SMC IS10E-40F04-6 PRESSURE SWITCH
SMC ISE80H-F02-V PRESSURE SWITCH
SMC ZSE20CF-T-02-W DIGITAL PRESSURE SWITCH
SMC ITV2050-33F2N3 ELECTRO-PNEUMATIC REGULATOR
SMC ZSE20B-Y-01-W DIGITAL PRESSURE SWITCH
MECALINE 884626 PRESSURE SWITCH PNP -1 TO 10 BAR 3-WIRE + 5 MTR LEAD
SMC ISE35-R-65-A PRESSURE SWITCH