References
IMI Norgren:2493130080011050
Rubix:107A6487

Product details : NORGREN 2493130080011050 3/2 PRESS SAFETY VALVE XSZ32
3/2-way safety valve G1 110VAC
3/2-way safety valve G1 110VAC
Technical specifications
Attributes
| Type | press safety valve |
|---|---|
| Number of Ports | 3 |
| Voltage | 110 V |
| Max. service pressure | 8 bar |
| Volume flow rate | 23000 l/min |
| Material | aluminium |
| Pressure range | 2 ... 8 bar |
| Port size | 1 |
| Min. service pressure | 2 bar |
Show UNSPSC/ECL@SS
£ 4,612.28 excl. VAT
/ Each
£ 5,534.74 incl. VAT
- Usually arrives within 14 working days
