FESTO 8086007 PRESSURE REGULATOR VRPA-LM-M5-Q4
Pressure regulator VRPA
See technical informationSee documentsReferences
Festo:VRPA-LM-M5-Q4
Rubix:248A6869
Manufacturer :8086007
EAN:4052568458713
Documents
Product details : FESTO 8086007 PRESSURE REGULATOR VRPA-LM-M5-Q4
Pressure regulator VRPA-LM-M5-Q4 8086007
Technical specifications
Attributes
| Min. service pressure | 1 bar |
|---|---|
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 51.02 excl. VAT
/ Each
£ 61.22 incl. VAT
- Delivery usually within ( 2 ) days