FESTO 8086003 PRESSURE REGULATOR VRPA-CM-Q4-E
Pressure Regulator
See technical informationSee documentsReferences
Festo:VRPA-CM-Q4-E
Rubix:227A5960
Manufacturer :8086003
EAN:4052568458676






Documents
Product details : FESTO 8086003 PRESSURE REGULATOR VRPA-CM-Q4-E
Strengths
•Regulates the operating pressure independently of the fluctuating input pressure
With secondary exhaust and with return flow function
Piston regulator with through pressure supply
Increased energy efficiency thanks to motion-specific pressure adjustment
Directly actuated
With or without pressure gauge
Connections: push-in connector at both ends, thread/push-in connector
With secondary exhaust and with return flow function
Piston regulator with through pressure supply
Increased energy efficiency thanks to motion-specific pressure adjustment
Directly actuated
With or without pressure gauge
Connections: push-in connector at both ends, thread/push-in connector
Technical specifications
Attributes
| Type | pressure regulator |
|---|---|
| Number of Ports | 2 |
| Volume flow rate | 80 l/min |
Show UNSPSC/ECL@SS
£ 56.13 excl. VAT
/ Each
£ 67.36 incl. VAT
- In stock: Next day delivery