FESTO 542897 PRESSURE SENSOR SDE5-D10-FP-Q6E-P-M8


Pressure sensor, design 5

References
festo:SDE5-D10-FP-Q6E-P-M8
rubix:126A1937
ean:4052568180904
brand logo
brand logo
Technical specifications
Typesde5 pressure sensor
Executionpiezoresistive pressure sensor
Min. tension15 V
See all Specifications

Product details : FESTO 542897 PRESSURE SENSOR SDE5-D10-FP-Q6E-P-M8


Pressure sensor SDE5-D10-FP-Q6E-P-M8 with plug version M8. Approval=(* C-Tick, * c UL us - Recognized (OL)), CE mark (see Declaration of Conformity)=according to EU EMC Directive, Material note=RoHS compliant, Measured variable=Relative pressure, Measuring method=Piezoresistive pressure sensor

Technical specifications


Attributes
Typesde5 pressure sensor
Executionpiezoresistive pressure sensor
Min. tension15 V
Max. tension30 V
Show UNSPSC/ECL@SS
£ 80.86 excl. VAT
/ Each
£ 97.03 incl. VAT
  • Delivery usually within ( 2 ) days