Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Sensors and manometers
Pressure sensor
PARKER VALVE PS1-P1081
PARKER VALVE PS1-P1081
Pressure Switch
References
parker hannifin:
PS1-P1081
rubix:
157A6217
Technical specifications
Type
pressure switch
Execution
ps1
Min. tension
250
V
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PARKER VALVE PS1-P1081
Strengths
•Includes Pop-up Indicator to Show Presence of Pressure
Includes Clip for Mounting on 35mm DIN Rail
1 SPDT Contact
5A 250V
5/32 (4 MM) Push-In Tubing Port
Applications
General Purpose Industrial Applications
Technical specifications
Attributes
Type
pressure switch
Execution
ps1
Min. tension
250
V
Max. tension
250
V
Min. temperature
-15
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
94.94
excl. VAT
/
Each
£
113.93
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 8022835 PRESSURE SENSOR
FESTO 8022749 PRESSURE SENSOR
FESTO 8022845 PRESSURE SENSOR
SMC PSE533-M5-CL PRESSURE SENSOR
FESTO 8022839 PRESSURE SENSOR
FESTO 8022768 PRESSURE SENSOR
FESTO 8000103 PRESSURE TRANSMITTER SPTW-P6R-G14-A-M12
FESTO 571486 PRESSURE TRANSMITTER
FESTO 8022790 PRESSURE SENSOR SPAW-P16R-G12M-2PA-M12
FESTO 8001236 PRESSURE SENSOR
FESTO 8035550 PRESSURE SENSOR SPAN-P10R-M5F-PN-PN-L1
FESTO 540213 PRESSURE SENSOR
FESTO 568664 PRESSURE SENSOR SDE3-V1D-B-WQ4-2P-M8
SMC PSE533-M5-L
SMC PSE560-N01 PRESSURE SENSOR