References
IFM Electronic:PN7094
Rubix:129A6273
EAN:4021179188876

Documents
Product details : IFMELECTR PRESSURE SENSOR PN7094
Strengths
Two switching outputs, one of them with IO-Link communication interface
Red/green display for clear identification of the acceptable range
The process connection can be rotated for optimum alignment
With long-term stability thanks to high overload protection
Robust design for use in harsh industrial environments
Red/green display for clear identification of the acceptable range
The process connection can be rotated for optimum alignment
With long-term stability thanks to high overload protection
Robust design for use in harsh industrial environments
Technical specifications
Attributes
| Type | pressure sensor with display |
|---|---|
| Min. temperature | -25 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 336.90 excl. VAT
/ Each
£ 404.28 incl. VAT
- Delivery usually within ( 5 ) days
