References
Festo:SPAW-P25R-G12M-2PV-M12
Rubix:391A6362
Manufacturer :8022809
EAN:4052568258108

Documents
Product details : FESTO 8022809 PRESSURE SENSOR
Pressure sensor SPAW-P25R-G12M-2PV-M12 For measuring media pressures, pressure measuring range between 0 and +25 bar, pneumatic Connection male thread G1/2. Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=(* Contains PWIS substances, * Conforms to RoHS), Measured variable=Relative pressure, Measurement method=Thin metal film Pressure sensor
Pressure sensor SPAW-P25R-G12M-2PV-M12 8022809
Technical specifications
Attributes
| Type | pressure sensor |
|---|---|
| Execution | spaw |
| Min. tension | 15 V |
| Max. tension | 35 V |
Show UNSPSC/ECL@SS
£ 296.69 excl. VAT
/ Each
£ 356.03 incl. VAT
- Delivery usually within ( 14 ) days