FESTO 8022774 PRESSURE SENSOR


Pressure Sensor

References
festo:SPAW-P50R-G12M-2N-M12
rubix:391A6382
ean:4052568257750
brand logo
brand logo
Technical specifications
Typepressure sensor
Executionspaw
Min. tension15 V
See all Specifications

Product details : FESTO 8022774 PRESSURE SENSOR


The SPAW is an extremely robust pressure sensor with display used formeasuring media pressures in measuring ranges. It can measure all media which do not corrode the measuring cell and housing. The switching outputs can be set quickly and easily using three buttons. The high-quality display can be rotated by 320° and the orientation of the lettering can be rotated by 180°.This ensures that the display is easily readable in every installation position.

Applications

Standard Pressure Measurement;High Pressure Pneumatic System;Monitor the Pressure of Liquid Media

Technical specifications


Attributes
Typepressure sensor
Executionspaw
Min. tension15 V
Max. tension35 V
Min. temperature0 °C
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 282.80 excl. VAT
/ Each
£ 339.36 incl. VAT
  • Usually arrives within 14 working days