FESTO 8001223 PRESSURE SENSOR SPAU-V1R-H-G18FD-L-PNLK&
SPAU pressure sensor
See technical informationSee documentsReferences
Festo:SPAU-V1R-H-G18FD-L-PNLK-PNVBA-M8U
Rubix:129A6275
Manufacturer :8001223
EAN:4052568277000

Documents
Product details : FESTO 8001223 PRESSURE SENSOR SPAU-V1R-H-G18FD-L-PNLK&
Pressure sensor SPAU-V1R-H-G18FD-L-PNLK-PNVBA-M8U Suitable for monitoring compressed Air and non-corrosive gases, Mounting H-rail, with display. Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Conforms to RoHS, Measured variable=Relative pressure, Measurement method=Piezoresistive Pressure sensor
Technical specifications
Attributes
| Type | pressure sensor |
|---|---|
| Execution | spau |
| Min. tension | 20 V |
| Max. tension | 30 V |
Show UNSPSC/ECL@SS
£ 144.04 excl. VAT
/ Each
£ 172.85 incl. VAT
- Delivery usually within ( 2 ) days