FESTO 8035544 PRESSURE SENSOR SPAN-P10R-G18M-PN-PN-L1


Pressure Sensor

References
festo:SPAN-P10R-G18M-PN-PN-L1
rubix:129A6049
manufacturer :8035544
ean:4052568284848
brand logo
brand logo
Technical specifications
TypePressure Sensor
ExecutionSPAN
Min. tension15 V
See all Specifications

Product details : FESTO 8035544 PRESSURE SENSOR SPAN-P10R-G18M-PN-PN-L1


The pressure sensor SPAN is suitable for monitoring compressed air and non-corrosive gases. The sensor can be used in many industries for its compact design. The measuring method is based on a piezoresistive measuring cell for relative pressure measurement. The pressure value is transmitted to the connected controller as a switching signal, as an analogue signal or via IO-Link depending on the sensor variant and selected parameters.

Strengths

Monitoring and setting a pressure threshold, a pressure range or differential pressure monitoring with teach-in function or by entering values
ECO function with option to switch off the display
Optional security code can be freely chosen (4-digit code)
Adjustable low-pass filter to smooth the pressure signal
Scaling the analogue output to increase the signal dynamics
Offset compensation is possible
Min./max. value memory for monitoring compressed air
All settings that have been carried out on one sensor (master) can be transferred (replication) to identical sensors (device)

Applications

Network Monitoring;Regulator Monitoring;Vacuum;Leak Test;Object Detection

Technical specifications


Attributes
TypePressure Sensor
ExecutionSPAN
Min. tension15 V
Max. tension30 V
Min. temperature0 °C
Max. temperature50 °C
Show UNSPSC/ECL@SS
£ 101.77 excl. VAT
/ Each
£ 122.12 incl. VAT
  • Delivery usually within ( 2 ) days