FESTO 8035534 PRESSURE SENSOR SPAN-B2R-G18M-PNLK-PNVB&


Pressure Sensor

References
festo:SPAN-B2R-G18M-PNLK-PNVBA-L1
rubix:202A0591
manufacturer :8035534
ean:4052568284749
brand logo
brand logo
Technical specifications
Typepressure sensor
Executionspan
Min. tension1 V
See all Specifications

Product details : FESTO 8035534 PRESSURE SENSOR SPAN-B2R-G18M-PNLK-PNVB&


The pressure sensor SPAN is suitable for monitoring compressed air and non-corrosive gases. The sensor can be used in many industries thanks to its compact design. The measuring method is based on a piezoresistive measuring cell for relative pressure measurement. The pressure value is transmitted to the connected controller as a switching signal, as an analogue signal or via IO-Link depending on the sensor variant and selected parameters.

Strengths

•Monitoring and setting a pressure threshold, a pressure range or differential pressure monitoring with teach-in function or by entering values
ECO function with option to switch off the display
Optional security code can be freely chosen (4-digit code)
Adjustable low-pass filter to smooth the pressure signal
Scaling the analogue output to increase the signal dynamics
Offset compensation possible
Min. /max. value memory for monitoring compressed air
All settings that have been carried out on one sensor (master) can be transferred (replication) to identical sensors (device)

Applications

Network monitoring (pressure Present);Regulator monitoring (pressure in the set point range);Vacuum (part picked up);Leak test (pressure drop over time);Object detection (back pressure present)

Technical specifications


Attributes
Typepressure sensor
Executionspan
Min. tension1 V
Max. tension5 V
Min. temperature0 °C
Max. temperature50 °C
Show UNSPSC/ECL@SS
£ 113.97 excl. VAT
/ Each
£ 136.76 incl. VAT
  • Delivery usually within ( 2 ) days