Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Switches
Pressure switch
SMC IS10E-30F02-6L-A PRESSURE SWITCH
SMC IS10E-30F02-6L-A PRESSURE SWITCH
Pressure Switch with Piping Adapter
References
smc:
IS10E-30F02-6L-A
rubix:
2603169
Technical specifications
Type
Pressure Switch
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC IS10E-30F02-6L-A PRESSURE SWITCH
•100V AC/DC specifications
•Port sizes: 1/8, 1/4, 3/8 and 1/2.
Size: 30
Thread: F (G)
Port Size: 02 (1/4)
Options: 6L (6 + L)
Technical specifications
Attributes
Logistic Weight
145
g
Type
Pressure Switch
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
95.21
excl. VAT
/
Each
£
114.25
incl. VAT
Delivery usually within (
4
) days
Select variants (11)
Add to cart
Check our products from related categories
SMC ZSE20C-T-F02-W DIGITAL PRESSURE SWITCH
AVENTICS R412007887
NORGREN R73G-3GK-RFN REGULATOR G 3/8
CAMOZZI ADJUSTABLE DIAPHRAGM PRESSURE SWITCH-1/8 NC-1-10BAR PM11-NC
AVENTICS PRESSURE SWITCH R412010773
FESTO 3344 PE CONVERTER PE-1/8
SMC HEC006-W2B PELTIER TYPE CHILLER
NORGREN R07-105-RNMG REGULATOR
SMC ISE35-N-65-MLA PRESSURE SWITCH
NORGREN 0880460000000000 PRESSURE SWITCH
SMC ISA3-GFP-1NB AIR CATCH SENSOR
SMC ISE80-02L-B DIGITAL PRESSURE SWITCH
SMC HECR006-A5 PELTIER CHILLER THERMO-CON/RACK MOUNT TYPE
NORGREN R07-205-RNMG REGULATOR
SMC ISE40A-C4-V HIGH PRECISION DIGITAL PRESSURE SWITCH