References
SMC:PSE530-R06-C2L
Rubix:2602137
EAN:3618036254587

Documents
Product details : SMC PSE530-R06-C2L PRESSURE SENSOR
Digital pressure switch
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
PSE53*, Sensor for Multi Channel Controller
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 128x18x12 mm |
|---|---|
| Logistic Weight | 50 g |
| Type | pressure sensor |
| Execution | pse530 |
| Min. tension | 12 V |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
| Max. tension | 24 V |
Show UNSPSC/ECL@SS
£ 63.73 excl. VAT
/ Each
£ 76.48 incl. VAT
- Delivery usually within ( 5 ) days