FESTO 8001213 PRESSURE SENSOR SPAU-V1R-H-Q4D-L-PNLK-P&
SPAU pressure sensor
See technical informationSee documentsReferences
Festo:SPAU-V1R-H-Q4D-L-PNLK-PNVBA-M8D
Rubix:208A8662
Manufacturer :8001213
EAN:4052568276904

Documents
Product details : FESTO 8001213 PRESSURE SENSOR SPAU-V1R-H-Q4D-L-PNLK-P&
Pressure sensor SPAU-V1R-H-Q4D-L-PNLK-PNVBA-M8D Suitable for monitoring compressed Air and non-corrosive gases, Mounting H-rail, with display. Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Conforms to RoHS, Measured variable=Relative pressure, Measurement method=Piezoresistive Pressure sensor
Technical specifications
Attributes
| Type | pressure sensor |
|---|---|
| Execution | spau |
| Min. tension | 20 V |
| Max. tension | 30 V |
Show UNSPSC/ECL@SS
£ 138.02 excl. VAT
/ Each
£ 165.62 incl. VAT
- Delivery usually within ( 6 ) days