References
SMC:PSE531-M5
Rubix:125A6164
EAN:3618036254532

Documents
Product details : SMC PSE531-M5 PRESSURE SWITCH
Digital pressure switch
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
•Pressure sensor for multi-channel controller
•Fluid: air, non-corrosive gas
•Current consumption: 15mA or less
•High pressure, vacuum, low and compound
Pressure: 1 (For Vacuum (0~-101kPa))
Port Size: M5X0.8
Option: None
•Fluid: air, non-corrosive gas
•Current consumption: 15mA or less
•High pressure, vacuum, low and compound
Pressure: 1 (For Vacuum (0~-101kPa))
Port Size: M5X0.8
Option: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x13x12 mm |
|---|---|
| Logistic Weight | 9 g |
| Type | pressure sensor |
| Execution | pse |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
| Max. tension | 24 V |
| Min. tension | 12 V |
Show UNSPSC/ECL@SS
£ 47.62 excl. VAT
/ Each
£ 57.14 incl. VAT
- Delivery usually within ( 4 ) days