FESTO 8001446 PRESSURE SENSOR SPAE-P10R-S6-PNLK-2.5K
SPAE pressure sensor
See technical informationSee documentsReferences
Festo:SPAE-P10R-S6-PNLK-2.5K
Rubix:263A5880
Manufacturer :8001446
EAN:4052568277239

Documents
Product details : FESTO 8001446 PRESSURE SENSOR SPAE-P10R-S6-PNLK-2.5K
Pressure sensor SPAE-P10R-S6-PNLK-2.5K Authorisation=(* RCM Mark, * c UL us - Recognized (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Conforms to RoHS, Measured variable=Relative pressure, Measurement method=Piezoresistive Pressure sensor with display
Technical specifications
Attributes
| Type | pressure sensor |
|---|---|
| Execution | spae |
| Min. tension | 18 V |
| Max. tension | 30 V |
Show UNSPSC/ECL@SS
£ 82.95 excl. VAT
/ Each
£ 99.54 incl. VAT
- Delivery usually within ( 2 ) days