Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Sensors and manometers
Pressure sensor
SMC PSE531-M5-CL PRESSURE SENSOR
SMC PSE531-M5-CL PRESSURE SENSOR
Pressure Switch
References
smc:
PSE531-M5-CL
rubix:
2602135
Technical specifications
Type
Pressure Sensor
Execution
PSE531
Min. tension
12
V
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC PSE531-M5-CL PRESSURE SENSOR
Digital pressure switch
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
Technical specifications
Attributes
Logistic Weight
45
g
Type
Pressure Sensor
Execution
PSE531
Min. tension
12
V
Max. tension
24
V
Min. temperature
0
°C
Max. temperature
50
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.78
excl. VAT
/
Each
£
81.34
incl. VAT
Delivery usually within (
21
) days
Select variants (19)
Add to cart
Check our products from related categories
FESTO 8001205 PRESSURE SENSOR
FESTO 571488 PRESSURE TRANSMITTER
FESTO 8000117 PRESSURE TRANSMITTER
FESTO 8003345 PRESSURE SENSOR
FESTO 8000104 PRESSURE TRANSMITTER SPTW-P10R-G14-A-M12
FESTO 8022808 PRESSURE SENSOR
FESTO 8001442 PRESSURE SENSOR
FESTO 8022795 PRESSURE SENSOR
FESTO 527458 PRESSURE SENSOR SDE5-V1-O-Q6-P-M8
SMC PSE532-M5 PRESSURE SENSOR
FESTO 8035548 PRESSURE SENSOR SPAN-B2R-R18M-PN-PN-L1
SMC PSE561-02-28 PRESSURE SENSOR
FESTO 8000109 PRESSURE TRANSMITTER
FESTO 8022830 PRESSURE SENSOR
FESTO 8035535 PRESSURE SENSOR SPAN-V1R-G18M-PNLK-PNVB&