Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Sensors and manometers
Pressure sensor
FESTO 8000104 PRESSURE TRANSMITTER SPTW-P10R-G14-A-M12
FESTO 8000104 PRESSURE TRANSMITTER SPTW-P10R-G14-A-M12
Pressure Transmitter
References
festo:
SPTW-P10R-G14-A-M12
rubix:
127A3542
ean:
4052568255992
Technical specifications
Type
pressure transmitter
Execution
sptw
Min. tension
8
V
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8000104 PRESSURE TRANSMITTER SPTW-P10R-G14-A-M12
Technical specifications
Attributes
Type
pressure transmitter
Execution
sptw
Min. tension
8
V
Max. tension
30
V
Min. temperature
0
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
165.15
excl. VAT
/
Each
£
198.18
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
FESTO 8000112 PRESSURE TRANSMITTER
SMC ISA2-HFE25N AIR CATCH SENSOR
FESTO 8022746 PRESSURE SENSOR
FESTO 8022762 PRESSURE SENSOR
FESTO 8022749 PRESSURE SENSOR
FESTO 8001441 PRESSURE SENSOR
FESTO 8035537 PRESSURE SENSOR SPAN-B2R-R18M-PNLK-PNVB&
SMC IS1000E-3F03Y-X215 PRESSURE SWITCH
FESTO 571484 PRESSURE TRANSMITTER
FESTO 542900 PRESSURE SENSOR SDE5-D10-FP-Q4E-P-M8
FESTO 8114751 PRESSURE SENSOR
FESTO 8001223 PRESSURE SENSOR SPAU-V1R-H-G18FD-L-PNLK&
SMC PSE550-AC2 PRESSURE SENSOR
SMC PSE560-02-28-X504 PRESSURE SENSOR FOR GENERAL PURPOSE FLUIDS
FESTO 540206 PRESSURE SENSOR SDE3-D2Z-B-FQ4-2P-M8