References
SMC:IS10-01S
Rubix:2603162
Manufacturer :IS10-01S

Documents
Product details : SMC IS10-01S PRESSURE SWITCH
Following an extensive review of our popular Solid State IS1000 pressure switch, our R&D engineers have totally redesigned the product and have added even more performance improvements. Its replacement reed type pressure switch, our new Series IS10, is now around 11% shorter and 16% lighter than the previous model. As the pressure switch can be connected directly to modular F.R.L. units improved handling and mounting is ensured and with easier setting and a clearer visual display, operational performance is enhanced. Suitable for use with pressure ranges from 0.1 to 0.6 MPa, depending on your selected model, the new Series IS10 offers a service life of five million cycles and is both RoHS and CE compliant.
•Weight: 62g (16% lighter than IS1000)
•Overall height: 52mm (11% smaller than IS1000)
•100V AC/DC specifications
•Service life: 5 million cycles
•Can be connected to modular type FRL units
•RoHS compliant & CE marked
Thread: R
Seal: S (Seal)
Options: Standard
•Overall height: 52mm (11% smaller than IS1000)
•100V AC/DC specifications
•Service life: 5 million cycles
•Can be connected to modular type FRL units
•RoHS compliant & CE marked
Thread: R
Seal: S (Seal)
Options: Standard
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x55x15 mm |
|---|---|
| Logistic Weight | 62 g |
| Type | pressure switch |
Show UNSPSC/ECL@SS
£ 62.76 excl. VAT
/ Each
£ 75.31 incl. VAT
- Delivery usually within ( 4 ) days