SMC ISG110-031-Q GENERAL PURPOSE PRESSURE SWITCH
Pressure Switch
See technical informationSee documentsReferences
SMC:ISG110-031-Q
Rubix:2603266

Documents
Product details : SMC ISG110-031-Q GENERAL PURPOSE PRESSURE SWITCH
-
•Applicable fluids: Non corrosive water/air/liquid/inert gas and fluids which do not corrode stainless steel 316 e.g. steam
•Pressure ranges: from -100 kPa to 1.0 MPa
•Repeatability: ±3%F.S.
•Grommet type electrical entry
•IP40 or IP44.
Body Material: 0 (Brass/Phosphor Bronze)
Port Size: 03 (R3/8)
Enclosure: 1 [Open Type (Equivalent to IP40)]
Hysteresis Scale Plate: 1 (Hysteresis Scale Plate)
Operating Pressure Range: 1 (0.02 to 0.3 MPa)
•Pressure ranges: from -100 kPa to 1.0 MPa
•Repeatability: ±3%F.S.
•Grommet type electrical entry
•IP40 or IP44.
Body Material: 0 (Brass/Phosphor Bronze)
Port Size: 03 (R3/8)
Enclosure: 1 [Open Type (Equivalent to IP40)]
Hysteresis Scale Plate: 1 (Hysteresis Scale Plate)
Operating Pressure Range: 1 (0.02 to 0.3 MPa)
Technical specifications
Attributes
| Logistic Weight | 1300 g |
|---|---|
| Type | general purpose pressure switch |
Show UNSPSC/ECL@SS
£ 95.27 excl. VAT
/ Each
£ 114.32 incl. VAT
- Delivery usually within ( 4 ) days