Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Switches
Pressure switch
SMC IS10M-20-6L-A PRESSURE SWITCH
SMC IS10M-20-6L-A PRESSURE SWITCH
Pressure Switch
References
smc:
IS10M-20-6L-A
rubix:
126A2524
Technical specifications
Type
AC-A
See all Specifications
Product details
Technical specifications
Product details : SMC IS10M-20-6L-A PRESSURE SWITCH
•100V AC/DC specifications.
Size: 20
Options: 6L (6 + L)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
28
x
79
x
15
mm
Logistic Weight
131
g
Type
AC-A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
92.71
excl. VAT
/
Each
£
111.25
incl. VAT
Delivery usually within (
4
) days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
SMC ITV0090-3BL
FESTO 7862 PE CONVERTER PE-1/8-2N-SW
FESTO 8000033 PRESSURE SWITCH SPBA-P2R-G18-W-M12-0,25X
NORGREN 20AG-X6G-PH100 REGULATOR G 3/4
SMC ISG190-030-Q GENERAL PURPOSE PRESSURE SWITCH
SMC IS10E-20F02 PRESSURE SWITCH
SMC HECR010-A2 PELTIER CHILLER THERMO-CON/RACK MOUNT TYPE
NORGREN 0881400000000000 PRESSURE SWITCH 1-16 BAR 18D
SMC ISG221-031-Q GENERAL PURPOSE PRESSURE SWITCH
SMC HEC006-A5B-F PELTIER TYPE CHILLER
SMC HECR008-W5-P PELTIER CHILLER THERMO-CON/RACK MOUNT TYPE
SMC ISG191-030-Q GENERAL PURPOSE PRESSURE SWITCH
SMC ISE30A-01-B-G HIGH PRECISION DIGITAL PRESSURE SWITCH
SMC ITV1030-03F1N3 ELECTRO-PNEUMATIC REGULATOR
SMC ISE40A-C6-T HIGH PRECISION DIGITAL PRESSURE SWITCH