SMC HEC006-A5B-F PELTIER TYPE CHILLER
Precise Type, Air-cooled - HEC-A
See technical informationSee documentsReferences
SMC:HEC006-A5B-F
Rubix:393A7779
Manufacturer :HEC006-A5B-F
EAN:3618036099799
Documents
Product details : SMC HEC006-A5B-F PELTIER TYPE CHILLER
Can precisely control the temperature thanks to peltier technology
Strengths
Cooling capacity: 230 to 600 W
Temperature stability: ±0.01 °C to ±0.03 °C
Set temperature range: 10 to 60 °C
Learning control function
With heating function and self-diagnosis.
Technical specifications
Attributes
| Type | precise type, air-cooled - hec-a |
|---|
Show UNSPSC/ECL@SS
£ 10,661.85 excl. VAT
/ Each
£ 12,794.22 incl. VAT
- Delivery date on request
Contact a branch
