SMC ISE20B-Y-C6L-WA2 PRESSURE SWITCH


Pressure Switch

References
smc:ISE20B-Y-C6L-WA2
rubix:261A3157
manufacturer :02128187
brand logo
brand logo
Technical specifications
TypePressure Switch

Product details : SMC ISE20B-Y-C6L-WA2 PRESSURE SWITCH


High-Precision Digital Pressure Switches
3-Screen, 3-Colour Display
Applicable fluid: air, non-corrosive gas, non-flammable gas, or general fluids
Pressure ranges: from -0.1 to 2 MPa
Repeatability: ±0.2 % F.S.
Output: IO-Link, NPN/PNP or Analogue (Voltage/Current)
Select response time: from less than 1.5 ms to 5 s.
IP40 or IP65
Consumption: 35 mA or less.

Technical specifications


Attributes
TypePressure Switch
Show UNSPSC/ECL@SS
£ 127.43 excl. VAT
/ Each
£ 152.92 incl. VAT
  • Delivery usually within ( 11 ) days