References
SMC:PS1200-R06L-Q
Rubix:2606773
Manufacturer :PS1200-R06L-Q
EAN:3618036255478

Documents
Product details : SMC PS1200-R06L-Q ELECTRONIC PRESSURE SWITCH
The air checker, PS1 series, electronic pressure switch is available for positive pressure and for vacuum. PS1 is extremely compact and lightweight. Dimensions are 13W X 10H X 30L (mm) for standard type without connection part. A 2-wire switch is applicable to either NPN or PNP output.
Output Specification: 12 (For Vacuum)
Port: R06 (ø6 Reducer)
CE Marked: Q (CE Marked)
Port: R06 (ø6 Reducer)
CE Marked: Q (CE Marked)
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Type | electronic pressure switch |
Show UNSPSC/ECL@SS
£ 80.32 excl. VAT
/ Each
£ 96.38 incl. VAT
- Delivery usually within ( 4 ) days