Strengths
Applicable fluids: gas or liquid that will not attack or corrode materials of parts in contact with fluid
6 rated pressure ranges: -100 to 100 kPa, 0 to 500 kPa, 0 to 1 MPa, 0 to 2 MPa, 0 to 5 MPa, 0 to 10 MPa
Proof pressure: 3 times higher than the rated pressure
Outputs: IO-Link, NPN/PNP and analogue (voltage/current).
Withstand voltage: 500 V AC
M12 connector for wiring
Enclosure: IP65.