References
SMC:VNB501A-N32A
Rubix:244A9044
Manufacturer :VNB501A-N32A

Documents
Product details : SMC VNB501A-N32A SOLENOID VALVE
The VN series is a combination of process valves that can be operated with pressure differential zero and comes with many variations. The VNA series is used for controlling pneumatic systems or air-hydro circuits. The VNB series controls various fluids. VNC is used for controlling the cutting oils and coolants used in machine tools. VNH is for controlling high pressure cutting oils and coolants used in machine tools, and the VND series is for steam control.
Strengths
•Process valve series VNB
Air operated type
Orifice size: 7mm to 50mm
Port size: 1/8 to 2 Rc(PT)
Seal material: NBR, FPM, EPR
Air operated type
Orifice size: 7mm to 50mm
Port size: 1/8 to 2 Rc(PT)
Seal material: NBR, FPM, EPR
Technical specifications
Attributes
| Type | process valve |
|---|---|
| Number of Ports | 2 |
| Pressure range | 0,5 mpa |
Show UNSPSC/ECL@SS
£ 202.27 excl. VAT
/ Each
£ 242.72 incl. VAT
- Delivery usually within ( 26 ) days