SMC EVND200D-F15A-L SOLENOID VALVE


Process valves VN

References
smc:EVND200D-F15A-L
rubix:2602707

Product details : SMC EVND200D-F15A-L SOLENOID VALVE


The VN series is a combination of process valves that can be operated with pressure differential zero and comes with many variations. The VND series is for steam control.
•Process valve series VND
•Air operated type
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Stainless steel available

Valve Size: 2 (ø15)
Valve Type: 0 (N.C.)
Body Option: Standard
Thread Type: F (G)
Port Size: 15A (1/2)
Option: L (With indicator)

Technical specifications


Attributes
Logistics dimensions (L x W x H)86x63x42 mm
Logistic Weight600 g
TypeVN
Show UNSPSC/ECL@SS
£ 138.85 excl. VAT
/ Each
£ 166.62 incl. VAT
  • Delivery usually within ( 4 ) days