SMC SGC221A-10G15Y-5WZ COOLANT VALVE


Process Valves

References
smc:SGC221A-10G15Y-5WZ
rubix:234A0336
brand logo
brand logo
Technical specifications
TypeProcess Valve
See all Specifications

Product details : SMC SGC221A-10G15Y-5WZ COOLANT VALVE


External Pilot Solenoid.
Applicable fluid: Coolant.
Large flow rates, up to 1000 l/min.
Long service life, up to 5 million cycles.
Low power consumption 0.35 W.
Auto switches can be mounted in SGC 2, 3 and 4.
Series: 2 (SGC200)
Valve Type: 1 (Normally Closed)
Seal Material: A (NBR)
Pressure Range: 10 (0 to 1 MPa)
Thread: G (G (ISO1179))
Port Size: 15 (1/2)
Pilot Valve: Y [0.35 W (V116)]
Voltage: 5 (24 VDC)
Electrical Entry: W (M12 Connector - 4-pin type)
Surge Suppressor: Z (With Light and Surge Voltage Suppressor)
Manual Override: Non-locking Push Type
Bracket Mounting Position: Without Bracket
Auto Switch: Without Autoswitch (Without Magnet)
Lead Wire: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Made to Order: None

Strengths

•Service life: Service life: 5 million cycles or more
VWith auto switches for verifying whether the valve is open/closed
VReduction of environmentally harmful chemical substances, Compliant withRoHS Directive

Technical specifications


Attributes
Logistic Weight730 g
TypeProcess Valve
Show UNSPSC/ECL@SS
£ 266.17 excl. VAT
/ Each
£ 319.40 incl. VAT
  • Delivery usually within ( 4 ) days